Motion
ER111-300

REXNORD INC
ER111-300

Engineering Chain - 111 / 4.7600 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05031626
MFR #ER111-300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ER111-300

Engineering Chain - 111 / 4.7600 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05031626
MFR #ER111-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ER111*300 P/PK CHAIN
  • Price per ft

Specifications

  • Engineering Chain Size & Pitch
    111 / 4.7600 in
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Material
    Carbon Steel
  • Chain Overall Width
    4-3/4 in
  • UPC_NO
    793699506938
  • Inside Width
    2-19/32 in
  • Link Plate Height
    2 in
  • Link Plate Thickness
    3/8 in
  • Pin Diameter
    3/4 in
  • Tensile Strength
    48000 lbs
  • Working Load Capacity
    8850 lb
  • Standards Met
    ANSI
  • Weight
    10.20 lbs
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    111 / 4.760 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text