Motion
VS425 SPACER ELEMENT

REXNORD INC
VS425 SPACER ELEMENT

7392738 Viva Spacer Elastomeric Element - VS425
Mi Item #05031631
MFR #VS425 SPACER ELEMENT
Price$2,500.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
VS425 SPACER ELEMENT

7392738 Viva Spacer Elastomeric Element - VS425
Mi Item #05031631
MFR #VS425 SPACER ELEMENT

Mfr description
7392738 VS425 SPACER ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,500.96/each

Specifications

Dimensions

  • Coupling Diameter
    425 mm
  • Coupling Size Code
    VS425
  • Outside Diameter  
    425 mm
  • Overall Length
    16.7322 in
  • Weight
    97 kg

Details

  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    78.51 hp
  • Manufacturer Catalog Number
    7392738
  • Manufacturer Upc Number
    793699480191
  • Material
    Polyurethane (Yellow)
  • Maximum Speed
    2000 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    VS Series Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    49386.906 lb·in
  • UPC_NO
    793699480191
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)