Motion
VS150 SPACER ELEMENT

REXNORD INC
VS150 SPACER ELEMENT

7392712 Viva Spacer Elastomeric Element - VS150
Mi Item #05031632
MFR #VS150 SPACER ELEMENT
Price$519.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
VS150 SPACER ELEMENT

7392712 Viva Spacer Elastomeric Element - VS150
Mi Item #05031632
MFR #VS150 SPACER ELEMENT

Mfr description
7392712 VS150 SPACER ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$519.88/each

Specifications

Dimensions

  • Coupling Diameter
    150 mm
  • Coupling Size Code
    VS150
  • Max Angular Misalignment
    0.24 °
  • Outside Diameter  
    150 mm
  • Overall Length
    5.9055 in
  • Weight
    5 kg

Details

  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Element Type
    Tire
  • Horsepower @ 100 RPM
    3.51 hp
  • Manufacturer Catalog Number
    7392712
  • Material
    Polyurethane (Yellow)
  • Maximum Speed
    4800 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    VS Series Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Capacity
    468 in
  • Torque Rating (in-lb)
    2212.675 lb·in
  • UPC_NO
    793699480177
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)