Motion
ES5-R TM ELEMENT

REXNORD INC
ES5-R TM ELEMENT

7300090TM Omega Spacer Elastomeric Element - ES5
MI ITEM #05031635
MFR #ES5-R TM ELEMENT
Price$499.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES5-R TM ELEMENT

7300090TM Omega Spacer Elastomeric Element - ES5
MI ITEM #05031635
MFR #ES5-R TM ELEMENT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$499.43/each

Specifications

Dimensions

  • Coupling Diameter
    137 mm
  • Coupling Size Code
    ES5
  • Outside Diameter  
    137 mm
  • Overall Length
    5 in

Details

  • Additional Details
    Rexnord ES-R Series TM Flexible Elements size(s) ES5 spacer style with standard imperial and standard shoe coating in Urethane (Orange) material for elastomeric couplings.
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    1.48 hp
  • Manufacturer Catalog Number
    7300090TM
  • Manufacturer Upc Number
    793699380217
  • Material
    Urethane (Orange)
  • Maximum Speed
    6600 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    Omega
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    925 lb·in
  • UPC_NO
    793699380217

Overview

Mfr description
7300090TM ES5-R TM ELEMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought