Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LBP821K7.5NR

Table Top Chain - POM, Straight Running, 7.500 in Width, 38.1 mm Pitch
Mi Item #05031680
MFR #LBP821K7.5NR

Mfr description
LBP821K7.5NR LBP821K7.5 LF NO ROLL/AXL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Chain Or Flight Width  
    7.500 in
  • Chain Pitch  
    38.1 mm
  • Flight Thickness
    4.8 mm
  • Guide Clearance Straight
    139.7 mm
  • Minimum Backflex Radius
    38.1 mm
  • Pin Diameter
    6.4 mm
  • Weight
    0.21 lbs
  • Weight per Foot
    1.7 (Approximate) lb

Details

  • Base Chain Material
    POM
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)