Motion
LF821LBP-7.5IN PE-ROLLERS

REXNORD INC
LF821LBP-7.5IN PE-ROLLERS

Table Top Chain - POM, Straight Running, 7.500 in Width, 38.1 mm Pitch
MI ITEM #05031681
MFR #LF821LBP-7.5IN PE-ROLLERS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF821LBP-7.5IN PE-ROLLERS

Table Top Chain - POM, Straight Running, 7.500 in Width, 38.1 mm Pitch
MI ITEM #05031681
MFR #LF821LBP-7.5IN PE-ROLLERS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LBP821K750E LBP821K7.5 LF PLYETH ROLL

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Base Chain Material
    POM
  • Flight Thickness
    4.8 mm
  • Minimum Backflex Radius
    38.1 mm
  • Pin Diameter
    6.4 mm
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    139.7 mm
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Weight
    0.51 lbs
  • Weight per Foot
    1.7 (Approximate) lb
  • UPC_NO
    698210883492

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought