Motion
LF882TAB LBP-3.75IN 8 ROLLER PER SHAFT

REXNORD INC
LF882TAB LBP-3.75IN 8 ROLLER PER SHAFT

Table Top Chain - Side Flexing, 3.7500 in Flight Width, 38.1 mm Chain Pitch
MI ITEM #05031684
MFR #LF882TAB LBP-3.75IN 8 ROLLER PER SHAFT
Price$259.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF882TAB LBP-3.75IN 8 ROLLER PER SHAFT

Table Top Chain - Side Flexing, 3.7500 in Flight Width, 38.1 mm Chain Pitch
MI ITEM #05031684
MFR #LF882TAB LBP-3.75IN 8 ROLLER PER SHAFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$259.34/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.7500 in
  • Chain Pitch  
    38.1 mm
  • Flight Thickness
    4.8 mm
  • Guide Clearance Curve
    57.9 mm
  • Guide Clearance Straight
    62 mm
  • Minimum Backflex Radius
    38.1 mm
  • Pin Diameter
    8.6 mm
  • Weight
    0.30 lbs

Details

  • Chain Material
    Low Friction Tan
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Manufacturer Catalog Number
    LBP882TK3.7C
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    698210854348

Overview

Mfr description
LBP882TK3.7C LBP882TK3.75 LF 8 RLR SFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought