Motion
LBP882TK3.7D

REXNORD INC
LBP882TK3.7D

10177546 / LF882TAB LBP-3.75IN PE ROLLER SP
MI ITEM #05031685
MFR #LBP882TK3.7D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LBP882TK3.7D

10177546 / LF882TAB LBP-3.75IN PE ROLLER SP
MI ITEM #05031685
MFR #LBP882TK3.7D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    3.750 in
  • Chain Pitch  
    38.1 mm
  • Guide Clearance Curve
    57.9 mm
  • Guide Clearance Straight
    60.5 mm
  • Minimum Backflex Radius
    9 in
  • Pin Diameter
    8.6 mm
  • Weight
    0.30 lbs
  • Weight per Foot
    2-1/2 (Approximate) lb

Details

  • Base Chain Material
    POM
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Manufacturer Catalog Number
    LBP882TK3.7D
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    698210883508

Overview

Mfr description
LBP882TK3.7D LBP882TK3.75 LF PLYETH RL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought