Motion
LF1701TAB-2.09IN EP1IN T13P SS-PINS

REXNORD INC
LF1701TAB-2.09IN EP1IN T13P SS-PINS

81441871 LF1701TAB EXT PVT T13P
MI ITEM #05031689
MFR #LF1701TAB-2.09IN EP1IN T13P SS-PINS
List Price$75.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1701TAB-2.09IN EP1IN T13P SS-PINS

81441871 LF1701TAB EXT PVT T13P
MI ITEM #05031689
MFR #LF1701TAB-2.09IN EP1IN T13P SS-PINS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.98/ft for your price

Overview

Mfr description
81441871 LF1701TAB EXT PVT T13P

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Base Chain Material
    POM
  • Flight Thickness
    4.5 mm
  • Minimum Backflex Radius
    38.1 mm
  • Pin Diameter
    8.1 mm
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    59.5 mm
  • Guide Clearance Curve
    57.2 mm
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Weight
    0.16 lbs
  • Weight per Foot
    1 (Approximate) lb
  • UPC_NO
    698210117276

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text