Overview
Mfr description
81418971 LF1757 F.75 FNG T10P
Specifications
- Chain TypeMultiflex Chain
- Component StyleSide Flexing
- Chain Or Flight Width
- Chain Pitch
- Base Chain MaterialPOM
- Flight Thickness4.8 mm
- Minimum Backflex Radius101.6 mm
- Pin Diameter7.1 mm
- Pin MaterialStainless Steel
- Standards MetFDA
- Guide Clearance Straight55.5 mm
- Guide Clearance Curve57.66 mm
- Operating Temperature Range-40 to +150 (Wet) °F, -40 to +180 (Dry) °F
- Weight0.13 lbs
- Weight per Foot1 (Approximate) lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data