Motion
LF1757TAB-3.25IN SS-PINS

REXNORD INC
LF1757TAB-3.25IN SS-PINS

Flat Top Conveyor Chain Accessory - Pin, 7.1 mm Width, Stainless Steel Material
MI ITEM #05031694
MFR #LF1757TAB-3.25IN SS-PINS
Price$49.36/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1757TAB-3.25IN SS-PINS

Flat Top Conveyor Chain Accessory - Pin, 7.1 mm Width, Stainless Steel Material
MI ITEM #05031694
MFR #LF1757TAB-3.25IN SS-PINS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$49.36/ft

Specifications

Dimensions

  • Chain Pitch
    1.5000 in
  • Weight
    0.13 lbs
  • Width
    7.1 mm

Details

  • Accessory Type
    Pin
  • Country of Origin
    Mexico
  • Material
    Stainless Steel
  • Pin Material
    Stainless Steel
  • UPC_NO
    793699192650

Overview

Mfr description
81400161 LF1757 SS PIN SIMP
  • LF1757TAB TableTop Chain Molded In Tan Low Friction Material
  • Assembled With Stainless Steel Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought