Motion
LF4705-12E12A

REXNORD INC
LF4705-12E12A

Flat Top Conveyor Chain Component - Straight Running, 12.000 in Width, 1.5000 in Pitch
Mi Item #05031707
MFR #LF4705-12E12A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF4705-12E12A

Flat Top Conveyor Chain Component - Straight Running, 12.000 in Width, 1.5000 in Pitch
Mi Item #05031707
MFR #LF4705-12E12A

Mfr description
LF4705-12E12A LF4705-12 E12-5MMD STAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    12.000 in
  • Chain Pitch  
    1.5000 in
  • Minimum Backflex Radius
    1-1/2 in
  • Weight
    0.23 lbs
  • Weight per Foot
    1.86 lb

Details

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Acetal
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)