Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF4705-24E12SP

Flat Top Conveyor Chain Component - Straight Running, 24.000 in Width, 1.5000 in Pitch
MI ITEM #05031768
MFR #LF4705-24E12SP

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
LF4705-24E12SP LF4705-24 E12-1/8D STAG

Specifications

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Material
    Acetal
  • Standards Met
    FDA
  • Operating Temperature Range
    -40 to +180 °F
  • Weight
    0.47 lbs
  • Weight per Foot
    1.86 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text