Overview
Mfr description
LF4705-48E11A LF4705-48 E11-5MMD STAG
Specifications
- Chain TypeMatTop Chain
- Component StyleStraight Running
- Chain Or Flight Width
- Chain Pitch
- Minimum Backflex Radius1-1/2 in
- Pin MaterialAcetal
- Standards MetFDA
- Operating Temperature Range-40 to +180 °F
- Weight0.93 lbs
- Weight per Foot1.86 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data