Motion
LF4705V-30IN E5-D1/8IN L-TAB

REXNORD INC
LF4705V-30IN E5-D1/8IN L-TAB

Flat Top Conveyor Chain Component - Straight Running, 30.000 in Width, 1.5000 in Pitch
Mi Item #05031900
MFR #LF4705V-30IN E5-D1/8IN L-TAB
Price$599.97/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF4705V-30IN E5-D1/8IN L-TAB

Flat Top Conveyor Chain Component - Straight Running, 30.000 in Width, 1.5000 in Pitch
Mi Item #05031900
MFR #LF4705V-30IN E5-D1/8IN L-TAB

Mfr description
LF4705T-30E5 LF4705T-30 E5-1/8D TABS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$599.97/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    30.000 in
  • Chain Pitch  
    1.5000 in
  • Minimum Backflex Radius
    1-1/2 in
  • Weight
    0.58 lbs
  • Weight per Foot
    1.86 lb

Details

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Acetal
  • Standards Met
    FDA
  • UPC_NO
    793699533538
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)