Specifications
Dimensions
- Chain Or Flight Width3.000 in
- Chain Pitch0.7500 in
- Minimum Backflex Radius1 in
- Weight0.02 lbs
- Weight per Foot1.3 lb
Details
- Chain TypeMatTop Chain
- Component StyleStraight Running
- Operating Temperature Range-40 to +180 °F
- Pin MaterialPolypropylene
- Standards MetFDA
Overview
Mfr description
81434991 LF5935-3 MTW E7-9/64D