Motion
LF820 V-3.25IN E2-D5/16IN

REXNORD INC
LF820 V-3.25IN E2-D5/16IN

Table Top Chain - POM, Straight Running, 3.250 in Width, 38.1 mm Pitch
MI ITEM #05032170
MFR #LF820 V-3.25IN E2-D5/16IN
Your Price$73.49/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF820 V-3.25IN E2-D5/16IN

Table Top Chain - POM, Straight Running, 3.250 in Width, 38.1 mm Pitch
MI ITEM #05032170
MFR #LF820 V-3.25IN E2-D5/16IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$73.49/ft(List $84.51)

Overview

Mfr description
LF820K3.25J LF820K3.25 E2-5/16D 0.75

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Base Chain Material
    POM
  • Flight Thickness
    4.1 mm
  • Minimum Backflex Radius
    38.1 mm
  • Pin Diameter
    6.44 mm
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    44.5 mm
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Manufacturer Catalog Number
    LF820K3.25J
  • Weight
    0.07 lbs
  • Weight per Foot
    0.56 (Approximate) lb
  • UPC_NO
    793699478723

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text