Motion
LF820 V-3.25IN E4-D5/16IN

REXNORD INC
LF820 V-3.25IN E4-D5/16IN

10145056 / LF820 V-3.25IN E4-D5/16IN
MI ITEM #05032176
MFR #LF820 V-3.25IN E4-D5/16IN
Price$132.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF820 V-3.25IN E4-D5/16IN

10145056 / LF820 V-3.25IN E4-D5/16IN
MI ITEM #05032176
MFR #LF820 V-3.25IN E4-D5/16IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$132.01/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.250 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.07 lbs
  • Weight per Foot
    0.56 lb

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699566178

Overview

Mfr description
81416121 LF820K3.25 E4-5/16D ASY A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought