Overview
Mfr description
814013017 LF820K55MM
Specifications
- Chain TypeTable Top Chain
- Component StyleStraight Running
- Chain Or Flight Width
- Chain Pitch
- Flight Thickness4.1 mm
- Minimum Backflex Radius38.1 mm
- Pin Diameter6.4 mm
- Pin MaterialStainless Steel
- Standards MetFDA
- Guide Clearance Straight44.5 mm
- Operating Temperature Range-40 to +180 °F
- Weight0.07 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data