Motion
81426104

REXNORD INC
81426104

Table Top Chain - Straight Running, 6.000 in Width, 1.5000 in Pitch
MI ITEM #05032185
MFR #81426104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81426104

Table Top Chain - Straight Running, 6.000 in Width, 1.5000 in Pitch
MI ITEM #05032185
MFR #81426104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81426104 LF820K6 15DEG BEV LH

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Thickness
    0.16 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    1-3/4 in
  • Operating Temperature Range
    -40 to +180 °F
  • Weight
    0.11 lbs
  • Weight per Foot
    0.84 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text