Motion
LF820-7.5IN BEV-BOTH

REXNORD INC
LF820-7.5IN BEV-BOTH

LF820K7.5 15DEG BEVEA
Mi Item #05032188
MFR #LF820-7.5IN BEV-BOTH
Price$54.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF820-7.5IN BEV-BOTH

LF820K7.5 15DEG BEVEA
Mi Item #05032188
MFR #LF820-7.5IN BEV-BOTH

Mfr description
LF820K7.50L LF820K7.5 15DEG BEVEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.98/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    7.500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.12 lbs
  • Weight per Foot
    0.99 lb

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Flight Color
    Tan
  • Manufacturer Catalog Number
    LF820K7.50L
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699478754
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)