Specifications
Dimensions
- Chain Or Flight Width3.250 in
- Chain Pitch1.5000 in
- Flight Thickness0.19 in
- Guide Clearance Straight1-3/4 in
- Minimum Backflex Radius1-1/2 in
- Pin Diameter1/4 in
- Weight0.08 lbs
- Weight per Foot0.61 lb
Details
- Chain TypeTable Top Chain
- Component StyleStraight Running
- Operating Temperature Range-40 to +180 °F
- Pin MaterialStainless Steel
- Standards MetFDA
Overview
Mfr description
81405061 LF831K3.25 E2-3/8D 7/8 AP