Motion
LF831-7.5IN 1IN-BEV-LH

REXNORD INC
LF831-7.5IN 1IN-BEV-LH

LF831-7.5IN 1IN BEVEL LH SP
MI ITEM #05032203
MFR #LF831-7.5IN 1IN-BEV-LH
Price$60.75/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF831-7.5IN 1IN-BEV-LH

LF831-7.5IN 1IN BEVEL LH SP
MI ITEM #05032203
MFR #LF831-7.5IN 1IN-BEV-LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60.75/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    7.500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.19 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.14 lbs
  • Weight per Foot
    1.08 lb

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699564709

Overview

Mfr description
81404583 LF831K7.5 1IN BEV LH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought