Motion
81429361

REXNORD INC
81429361

81429361 LF879TK3.25 E3 T1P 1/4 DI
MI ITEM #05032219
MFR #81429361
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81429361

81429361 LF879TK3.25 E3 T1P 1/4 DI
MI ITEM #05032219
MFR #81429361

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81429361 LF879TK3.25 E3 T1P 1/4 DI

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Thickness
    0.19 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.28 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    1-3/4 in
  • Guide Clearance Curve
    1.63 in
  • Operating Temperature Range
    -40 to +180 °F
  • Weight
    0.09 lbs
  • Weight per Foot
    0.6 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text