Overview
Mfr description
81403511 LF880TK3.25 E1-1/4D
Specifications
- Chain TypeTable Top Chain
- Component StyleSide Flexing
- Chain Or Flight Width
- Chain Pitch
- Flight Thickness0.16 in
- Minimum Backflex Radius1-1/2 in
- Pin Diameter0.28 in
- Pin MaterialStainless Steel
- Standards MetFDA
- Guide Clearance Straight1-3/4 in
- Guide Clearance Curve1.63 in
- Operating Temperature Range-40 to +180 °F
- Weight0.09 lbs
- Weight per Foot0.6 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data