Motion
LF882TAB SG-12IN 1D60-T3P

REXNORD INC
LF882TAB SG-12IN 1D60-T3P

LF882TAB SG-12IN D60 T3P
MI ITEM #05032244
MFR #LF882TAB SG-12IN 1D60-T3P
Your Price$157.68/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF882TAB SG-12IN 1D60-T3P

LF882TAB SG-12IN D60 T3P
MI ITEM #05032244
MFR #LF882TAB SG-12IN 1D60-T3P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$157.68/ft(List $197.10)

Overview

Mfr description
81435476 LF882TK12 1D60 T3P

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Thickness
    0.19 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.34 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    2.44 in
  • Guide Clearance Curve
    2.28 in
  • Operating Temperature Range
    -40 to +180 °F
  • Weight
    0.27 lbs
  • UPC_NO
    793699908022
  • Chain Material
    Low Friction Tan

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text