Motion
101-60890-1

REXNORD INC
101-60890-1

Flat Top Conveyer Chain Part -
Mi Item #05032335
MFR #101-60890-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
101-60890-1

Flat Top Conveyer Chain Part -
Mi Item #05032335
MFR #101-60890-1

Mfr description
101-60890-1 LNK NH78
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Pitch
    2.609 in
  • Pin Diameter
    0.88 in
  • Pin Length
    2.91 in
  • Weight
    0.18 lbs

Details

  • Additional Details
    Low Friction
  • Chain Material
    Low Friction
  • Operating Temperature Range
    -40 to +180 °F
  • Specifications Met
    FDA, USDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)