Motion
MR820 V-3.25IN E2-D7/16IN

REXNORD INC
MR820 V-3.25IN E2-D7/16IN

10145285 / MR820 V-3.25IN E2-D7/16IN
MI ITEM #05032446
MFR #MR820 V-3.25IN E2-D7/16IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MR820 V-3.25IN E2-D7/16IN

10145285 / MR820 V-3.25IN E2-D7/16IN
MI ITEM #05032446
MFR #MR820 V-3.25IN E2-D7/16IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81423841 MR820K3.25 E2-7/16D

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Thickness
    0.16 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Pin Material
    Stainless Steel
  • Guide Clearance Straight
    1-3/4 in
  • Operating Temperature Range
    -80 to +220 °F
  • Weight
    0.06 lbs
  • Weight per Foot
    0.56 lb
  • UPC_NO
    793699561647

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text