Overview
Mfr description
MR963K325A50 MR963K3.25 E1-1/2D
Specifications
- Chain TypeTable Top Chain
- Component StyleStraight Running
- Chain Or Flight Width
- Chain Pitch
- Base Chain MaterialSteel
- Flight ColorBlack
- Flight Thickness0.16 in
- Minimum Backflex Radius6 in
- Pin Diameter0.2 in
- Guide Clearance Straight1.44 in
- Operating Temperature Range-80 to +220 °F
- Weight0.16 lbs
- Weight per Foot1.41 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data