Motion
N5936-10T 1IN 1KW RSB POM

REXNORD INC
N5936-10T 1IN 1KW RSB POM

Solid Molded - Solid Molded, 10 Teeth, 2-1/2 in Pitch Dia.
MI ITEM #05032457
MFR #N5936-10T 1IN 1KW RSB POM
Price$33.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N5936-10T 1IN 1KW RSB POM

Solid Molded - Solid Molded, 10 Teeth, 2-1/2 in Pitch Dia.
MI ITEM #05032457
MFR #N5936-10T 1IN 1KW RSB POM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.84/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Length Through Bore
    1.11 in
  • Maximum Bore
    1-1/2 in
  • Outside Diameter
    2.500 in
  • Pitch Diameter  
    2-1/2 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.10 lbs

Details

  • Bore Type
    Shaft-Ready
  • Hub Material
    Thermoplastic
  • Hub Style
    C
  • Includes
    Set Screws
  • Keyway Type
    Straight
  • Number Of Keyways
    1
  • Number Of Set Screws
    2
  • Number Of Teeth  
    10
  • Sprocket Type
    Solid Molded
  • UPC_NO
    793699906172

Overview

Mfr description
114-811-1B N5936-10T 1 KW STK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought