Motion
N9350WS
N9350WS
Mi Item #05032469
MFR #N9350WS
Price$168.04/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N9350WS
Mi Item #05032469
MFR #N9350WS

Mfr description
81425821 N9350WS
  • N9350WS Chain Molded In Tan Acetal Material
  • Assembled With Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.04/ft

Specifications

Dimensions

  • Chain Pitch
    3-1/2 in
  • Pin Diameter
    0.44 in
  • Pin Length
    2.66 in
  • Weight
    0.53 lbs

Details

  • Additional Details
    Low Friction
  • Chain Material
    Low Friction
  • Country of Origin
    Mexico
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Stainless Steel
  • Specifications Met
    FDA, USDA
  • UPC_NO
    793699739374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)