Motion
81424621

REXNORD INC
81424621

Flat Top Conveyer Chain Part - 1.6300 in Pitch, Low Friction Material
Mi Item #05032470
MFR #81424621
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81424621

Flat Top Conveyer Chain Part - 1.6300 in Pitch, Low Friction Material
Mi Item #05032470
MFR #81424621

Mfr description
81424621 NH45
  • NH45 Chain Molded In Tan Acetal Material
  • Assembled With Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Pitch
    1.6300 in
  • Pin Diameter
    0.63 in
  • Pin Length
    2.19 in
  • Weight
    0.19 lb

Details

  • Additional Details
    Low Friction
  • Chain Material
    Low Friction
  • Country of Origin
    Mexico
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Stainless Steel
  • Specifications Met
    FDA, USDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)