Motion
101-60886-1W/RIV

REXNORD INC
101-60886-1W/RIV

10068429 / NH45 LINK W/RIVET INCLUDED
MI ITEM #05032501
MFR #101-60886-1W/RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
101-60886-1W/RIV

10068429 / NH45 LINK W/RIVET INCLUDED
MI ITEM #05032501
MFR #101-60886-1W/RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
101-60886-1W/RIV NH45 LK W/RIVET INCLUDE

Specifications

  • Chain Pitch
    1.63 in
  • Chain Material
    Low Friction
  • Additional Details
    Low Friction
  • Specifications Met
    FDA, USDA
  • Pin Diameter
    0.63 in
  • Pin Length
    2.19 in
  • Operating Temperature Range
    -40 to +180 °F
  • Weight
    0.42 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought