Motion
NH45 A0 RH LINK W/RIVET

REXNORD INC
NH45 A0 RH LINK W/RIVET

10068431 / NH45 A0 RH LINK W/RIVET
MI ITEM #05032504
MFR #NH45 A0 RH LINK W/RIVET
Price$27.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NH45 A0 RH LINK W/RIVET

10068431 / NH45 A0 RH LINK W/RIVET
MI ITEM #05032504
MFR #NH45 A0 RH LINK W/RIVET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.89/each

Specifications

Dimensions

  • Chain Pitch
    1.63 in
  • Pin Diameter
    0.63 in
  • Pin Length
    2.19 in
  • Weight
    0.42 lbs

Details

  • Additional Details
    Low Friction
  • Chain Material
    Low Friction
  • Handedness
    Right
  • Operating Temperature Range
    -40 to +180 °F
  • Specifications Met
    FDA, USDA
  • UPC_NO
    698210883621

Overview

Mfr description
101-60887-1W/RIV NH45-AO RH LK W/RIVET I

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought