Motion
ZFS52070540

REXNORD INC
ZFS52070540

Flange-Mount Roller Bearing Unit - 2-7/16 in Bore , Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #05032684
MFR #ZFS52070540
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZFS52070540

Flange-Mount Roller Bearing Unit - 2-7/16 in Bore , Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #05032684
MFR #ZFS52070540

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    7.1250 in
  • Bore Diameter  
    2-7/16 in
  • Weight
    20.3 lbs

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    698210020583
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210020583

Overview

Mfr description
ZFS52070540 FLANGE BLK FLTG W/HD BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought