Motion
MAT8220712 2 7/16 T-U ASSY ROLLER BRG

REXNORD INC
MAT8220712 2 7/16 T-U ASSY ROLLER BRG

MAT8220712 Bearing - Spherical Roller, 2-7/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
Mi Item #05032707
MFR #MAT8220712 2 7/16 T-U ASSY ROLLER BRG
Price$7,438.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MAT8220712 2 7/16 T-U ASSY ROLLER BRG

MAT8220712 Bearing - Spherical Roller, 2-7/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
Mi Item #05032707
MFR #MAT8220712 2 7/16 T-U ASSY ROLLER BRG

Mfr description
MAT8220712 ND TAKE-UP ASSY W/ND BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,438.35/each

Specifications

Dimensions

  • Body Width
    4.4400 in, 112.79 mm
  • Bore Diameter
    2-7/16 in
  • Bore Length
    3.5100 in, 89.15 mm
  • Inner Ring Width
    3.5100 in, 89.15 mm
  • Length Through Bore
    3.5100 in, 89.15 mm
  • Overall Height
    7.3100 in, 185.69 mm
  • Overall Length
    30.5000 in, 774.70 mm
  • Overall Width
    4.4400 in, 112.79 mm
  • Shaft Diameter
    2.4375 in, 61.91 mm
  • Size Code
    8
  • Slot Spacing
    6.0600 in, 153.90 mm
  • Take Up Frame Size
    ZAT812
  • Tap Thread Size
    1-1/8-7 UNC
  • Weight
    51 lbs

Details

  • Bearing Series
    ZAT2000
  • Cage Material
    Engineered Polymer
  • Compatible Frame Number
    ZAT812
  • Country of Origin
    Mexico
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    192341 N, 43240 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    POWDER COATED
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483208080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    MAT8220712
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Side Mount
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    192341 N, 43240 lbf
  • Radial Static Load Capacity
    237980 N, 53500 lbf
  • Relubricatable
    True
  • Replacement Bearing
    2207U
  • Retainer Type
    Engineered Polymer
  • Seal Material
    Buna-N
  • Seal Type
    Heavy Contact Seal
  • Sealing Type
    Heavy Contact Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Shaft Attachment
    Single Set Collar
  • Static Load Capacity
    237980 N, 53500 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210703202
  • Vibration Frequency Roller Spin
    0.0607 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)