Overview
Mfr description
MFS5203B FLANGE BLK FLTG W/HD BRG
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialCast Iron
- Bolt Circle Diameter
- Bolt Center To Center Length
- Locking DeviceSet Screw
- Expansion TypeExpansion Bearing (Floating)
- Overall Length Diameter
- Finish CoatingPowder Coated
- Type Of BearingSpherical Roller
- Bore TypeStraight
- Seal TypeContact/Lip
- Overall Height
- Overall Depth4-1/8 in
- Radial Dynamic Load Capacity27200 lbf
- Radial Static Load Capacity31800 lbf
- End TypeClosed
- Lubrication TypeLubrication Fitting
- Standards MetANSI/ABMA STD 9-1990
- Series5000
- UPC_NO698210011284
- Weight20 lbs
- Max Rpm2200 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data