Motion
ZFS5080MM

REXNORD INC
ZFS5080MM

Four-Bolt Square Roller Bearing Unit - 80 mm Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing, Heavy Duty
MI ITEM #05032735
MFR #ZFS5080MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZFS5080MM

Four-Bolt Square Roller Bearing Unit - 80 mm Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing, Heavy Duty
MI ITEM #05032735
MFR #ZFS5080MM

Mfr description
ZFS5080MM FLANGE BLK FLTG W/HD BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    170.67 mm
  • Bolt Circle Diameter  
    241.30 mm
  • Bore Diameter  
    80 mm
  • Overall Depth
    134.94 mm
  • Overall Length Diameter  
    214.31 mm
  • Weight
    46.4 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210020514
  • Max Rpm
    2400 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    84330 lbf
  • Radial Static Load Capacity
    90700 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    5000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210020514

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)