Specifications
Dimensions
- Bolt Circle Diameter9.5000 in
- Bore Diameter3-7/16 in
- Weight45.5 lbs
Details
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialCast Iron
- Manufacturer Upc Number793699194890
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
- Type Of BearingSpherical Roller
- UPC_NO793699194890
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)