Motion
MFS2308B

REXNORD INC
MFS2308B

Four-Bolt Square Roller Bearing Unit - 3-1/2 in Bore , Concentric Collar, Expansion Bearing (Floating), Cast Iron Housing, Normal Duty
MI ITEM #05032756
MFR #MFS2308B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MFS2308B

Four-Bolt Square Roller Bearing Unit - 3-1/2 in Bore , Concentric Collar, Expansion Bearing (Floating), Cast Iron Housing, Normal Duty
MI ITEM #05032756
MFR #MFS2308B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.7188 in
  • Bolt Circle Diameter  
    9.5000 in
  • Bore Diameter  
    3-1/2 in
  • Overall Depth
    4-3/8 in
  • Overall Height  
    8.4375 in
  • Overall Length Diameter  
    8.4375 in
  • Weight
    48 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Normal Duty
  • End Type
    Closed
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    1400 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    84330 lbf
  • Radial Static Load Capacity
    90700 lbf
  • Seal Type
    Contact/Lip
  • Series
    2000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210909161

Overview

Mfr description
MFS2308B FLANGE BLK FLTG W/ND BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought