Motion
ZF5211S0541

REXNORD INC
ZF5211S0541

Flange-Mount Roller Bearing Unit - 2-11/16 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #05032778
MFR #ZF5211S0541
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZF5211S0541

Flange-Mount Roller Bearing Unit - 2-11/16 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #05032778
MFR #ZF5211S0541

Mfr description
ZF5211S0541 FLANGE BLK W/PILOT HD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.0600 in
  • Bolt Circle Diameter  
    8.5000 in
  • Bore Diameter  
    2-11/16 in
  • Weight
    27.4 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    793699194913
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699194913

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)