Motion
ZF5307S05 3 7/16 FLANGE ROLLER BRG

REXNORD INC
ZF5307S05 3 7/16 FLANGE ROLLER BRG

Flange-Mount Roller Bearing Unit - 3-7/16 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #05032780
MFR #ZF5307S05 3 7/16 FLANGE ROLLER BRG
Price$12,081.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZF5307S05 3 7/16 FLANGE ROLLER BRG

Flange-Mount Roller Bearing Unit - 3-7/16 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #05032780
MFR #ZF5307S05 3 7/16 FLANGE ROLLER BRG

Mfr description
ZF5307S05 FLANGE BLK W/PILOT HD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,081.39/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    9.5000 in
  • Bore Diameter  
    3-7/16 in
  • Weight
    36.5 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    698210201098
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210201098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)