Motion
ZF8045MMS 45MM FLANGE ROLLER BRG

REXNORD INC
ZF8045MMS 45MM FLANGE ROLLER BRG

Flange-Mount Roller Bearing Unit - 45 mm Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #05032784
MFR #ZF8045MMS 45MM FLANGE ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZF8045MMS 45MM FLANGE ROLLER BRG

Flange-Mount Roller Bearing Unit - 45 mm Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #05032784
MFR #ZF8045MMS 45MM FLANGE ROLLER BRG

Mfr description
ZF8045MMS FLANGE BLK W/PILOT HD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    139.70 mm
  • Bore Diameter  
    45 mm
  • Weight
    8.8 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    793699194937
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699194937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)