Motion
ZF2045MMS

REXNORD INC
ZF2045MMS

Four-Bolt Square Roller Bearing Unit - Spherical Roller Brg., 45 mm Bore , 4-Bolt Flange Mount, Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Normal Duty
MI ITEM #05032787
MFR #ZF2045MMS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZF2045MMS

Four-Bolt Square Roller Bearing Unit - Spherical Roller Brg., 45 mm Bore , 4-Bolt Flange Mount, Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Normal Duty
MI ITEM #05032787
MFR #ZF2045MMS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    98.83 mm
  • Bolt Circle Diameter  
    139.70 mm
  • Bore Diameter  
    45 mm
  • Overall Depth
    79.38 mm
  • Overall Length Diameter  
    130.18 mm
  • Weight
    9.3 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210846619
  • Max Rpm
    4450 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    27820 lbf
  • Radial Static Load Capacity
    28700 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    2000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210846619

Overview

Mfr description
ZF2045MMS FLANGE BLK W/PILOT ND BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought