Motion
MF9207V4078 2 7/16 FLANGE ROLLER BRG

REXNORD INC
MF9207V4078 2 7/16 FLANGE ROLLER BRG

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 2-7/16 in Bore , 4-Bolt Flange Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #05032799
MFR #MF9207V4078 2 7/16 FLANGE ROLLER BRG
Your Price$3,648.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MF9207V4078 2 7/16 FLANGE ROLLER BRG

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 2-7/16 in Bore , 4-Bolt Flange Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #05032799
MFR #MF9207V4078 2 7/16 FLANGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,648.99/each(List $4,508.51)

Overview

Mfr description
MF9207V4078 FLANGE BLOCK W/ADP BRG

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699568646
  • Weight
    26.6 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text