Motion
MF5090MMSB 90MM FLG BLK ROLLER BRG

REXNORD INC
MF5090MMSB 90MM FLG BLK ROLLER BRG

Four-Bolt Square Roller Bearing Unit - 90 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Heavy Duty
MI ITEM #05032822
MFR #MF5090MMSB 90MM FLG BLK ROLLER BRG
List Price$18,143.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MF5090MMSB 90MM FLG BLK ROLLER BRG

Four-Bolt Square Roller Bearing Unit - 90 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Heavy Duty
MI ITEM #05032822
MFR #MF5090MMSB 90MM FLG BLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,143.09/each for your price

Overview

Mfr description
MF5090MMSB FLANGE BLOCK W/HD BEARING

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Powder Coated
  • Bearing Number
    5090MMU
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    8.4400 in
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Contact/Lip
  • Overall Height
  • Bolt Hole Spacing
    6.7200 in
  • Overall Depth
    134.94 mm
  • Radial Dynamic Load Capacity
    84330 lbf
  • Radial Static Load Capacity
    90700 lbf
  • Length Through Bore
    5.3100 in
  • Max Operating Temperature
    225 °F
  • End Type
    Closed
  • Lubrication Type
    Lubrication Fitting
  • Color
    Black
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Bolt Size
    3/4 in;19 mm
  • Misalignment Angle
    Dynamic - ±2.0 °
  • Series
    5000
  • Flange Mounting Type
    4-Bolt Flange
  • Manufacturer Upc Number
    698210011512
  • UPC_NO
    698210011512
  • Weight
    40.6 lbs
  • Housing Type
    4-Bolt Flange
  • Max Rpm
    1400 rpm
  • Static Load Capacity
    90700 lbf
  • Housing Width
    8.4400 in
  • Coating
    Powder Coated
  • Description
    Rexnord MF5090MMSB Flange Blocks Rex Spherical Roller Bearings - MF5090MMSB
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Maximum Speed
    1400 rpm
  • Overall Length
    8.4400 in
  • Retainer Material
    Polymer
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text