Motion
MF5115MMY 115MM FLG BLK ROLLER BRG

REXNORD INC
MF5115MMY 115MM FLG BLK ROLLER BRG

Six-Bolt Round Roller Bearing Unit - 115 mm Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Heavy Duty
MI ITEM #05032823
MFR #MF5115MMY 115MM FLG BLK ROLLER BRG
Price$12,129.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MF5115MMY 115MM FLG BLK ROLLER BRG

Six-Bolt Round Roller Bearing Unit - 115 mm Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Heavy Duty
MI ITEM #05032823
MFR #MF5115MMY 115MM FLG BLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,129.65/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    163.51 mm
  • Bolt Circle Diameter  
    12.8750 in
  • Bore Diameter  
    115 mm
  • Overall Depth
    158.75 mm
  • Overall Length Diameter  
    384.18 mm
  • Weight
    95 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    1100 rpm
  • Mounting Type
    6-Bolt Round
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    149500 lbf
  • Radial Static Load Capacity
    159300 lbf
  • Seal Type
    Contact/Lip
  • Series
    5000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210925673

Overview

Mfr description
MF5115MMY FLANGE BLOCK W/HD BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought