Overview
Mfr description
ZF521578 FLANGE BLOCK W/HD BEARING
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialCast Iron
- Bolt Circle Diameter
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Type Of BearingSpherical Roller
- Bore TypeStraight
- Seal TypeClearance/Non-Contact
- Standards MetANSI/ABMA STD 9-1990
- Series5000
- Manufacturer Upc Number793699990171
- UPC_NO793699990171
- Weight26.9 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data