Motion
MFS5207SA66

REXNORD INC
MFS5207SA66

Flange-Mount Roller Bearing Unit - 2-7/16 in Bore , Expansion Bearing (Floating), Cast Iron Housing
Mi Item #05032890
MFR #MFS5207SA66
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MFS5207SA66

Flange-Mount Roller Bearing Unit - 2-7/16 in Bore , Expansion Bearing (Floating), Cast Iron Housing
Mi Item #05032890
MFR #MFS5207SA66

Mfr description
MFS5207SA66 FLG BLK FLTG W/PLT HD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    7.1250 in
  • Bore Diameter  
    2-7/16 in
  • Weight
    22.6 lbs

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210912819
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)