Motion
MFS5415S 4 15/16 FLANGE ROLLER BRG

REXNORD INC
MFS5415S 4 15/16 FLANGE ROLLER BRG

Six-Bolt Round Roller Bearing Unit - 4-15/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #05032892
MFR #MFS5415S 4 15/16 FLANGE ROLLER BRG
Price$48,635.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MFS5415S 4 15/16 FLANGE ROLLER BRG

Six-Bolt Round Roller Bearing Unit - 4-15/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #05032892
MFR #MFS5415S 4 15/16 FLANGE ROLLER BRG

Mfr description
MFS5415S FLG BLK FLTG W/PLT HD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48,635.79/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    7.0000 in
  • Bolt Circle Diameter  
    14 in
  • Bore Diameter  
    4-15/16 in
  • Overall Depth
    7-7/8 in
  • Overall Length Diameter  
    16.5000 in
  • Weight
    193 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    1000 rpm
  • Mounting Type
    6-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    159900 lbf
  • Radial Static Load Capacity
    221700 lbf
  • Seal Type
    Contact/Lip
  • Series
    5000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210829681

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)